Check Availability
  • EATON WEATHERHEAD 

    Male Run Tee,1/4-18,3/8 In Tube Sz

  • Item # 2ZMD9
  • Mfr. Model # 1371X6
Male Run Tee,1/4-18,3/8 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZMD9
Mfr. Model # 1371X6
UNSPSC #40142605
Shipping Weight 1.19 lbs
Country of Origin USA *
Item Male Run Tee
Type Male
Pipe Size 1/4"
Tube Size 3/8"
Thread Size 1/4-18
Pressure (PSI) 150
Connection Compression Copper Tube
Temp. Range -40 to 200 F
Material Brass
Standards SAE and DOT
Includes Nut and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms