Check Availability
  • EATON WEATHERHEAD 

    Male Elbow, 3/8-18, 5/8 In Tube Sz

  • Item # 2ZMC6
  • Mfr. Model # 1369X10X6
Male Elbow, 3/8-18, 5/8 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZMC6
Mfr. Model # 1369X10X6
UNSPSC #40142604
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Male Elbow
Type Male
Pipe Size 3/8"
Tube Size 5/8"
Thread Size 3/8-18
Pressure (PSI) 150
Connection Compression Copper Tube
Temp. Range -40 to 200 F
Material Brass
Standards SAE and DOT
Includes Nut and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms