Check Availability
  • EATON WEATHERHEAD 

    Male Connector, 1/2-14, 3/4 In Tube Sz

  • Item # 2ZMA3
  • Mfr. Model # 1368X12
Male Connector, 1/2-14, 3/4 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZMA3
Mfr. Model # 1368X12
UNSPSC #40142613
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Male Connector
Type Male
Pipe Size 1/2"
Tube Size 3/4"
Thread Size 1/2-14
Pressure (PSI) 150
Connection Compression Copper Tube
Temp. Range -40 to 200 F
Material Brass
Standards SAE and DOT
Includes Nut and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms