Check Availability
  • EATON WEATHERHEAD 

    Male Connector, 45 Deg, 1/2 In Tube Sz

  • Item # 2ZLU9
  • Mfr. Model # 1480X8X4
Male Connector, 45 Deg, 1/2 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZLU9
Mfr. Model # 1480X8X4
UNSPSC #40142613
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Male Connector
Type Male
Pipe Size 1/4"
Tube Size 1/2"
Thread Size 1/4-18
Pressure (PSI) 150
Connection Compression Nylon Tube
Temp. Range -40 to 200 F
Material Brass
Standards SAE and DOT FMVSS 571/183
Includes Nut and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms