Check Availability
  • EATON WEATHERHEAD 

    Male Branch Tee, 3/8-18, 1/2 In Tube Sz

  • Item # 2ZME3
  • Mfr. Model # 1372X8
Male Branch Tee, 3/8-18, 1/2 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZME3
Mfr. Model # 1372X8
UNSPSC #40142605
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Male Branch Tee
Type Male
Pipe Size 3/8"
Tube Size 1/2"
Thread Size 3/8-18
Pressure (PSI) 150
Connection Compression Copper Tube
Temp. Range -40 to 200 F
Material Brass
Standards SAE and DOT
Includes Nut and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms