Check Availability
  • EATON WEATHERHEAD 

    Male Branch Tee, 1/4-18, 3/8 In Tube Sz

  • Item # 2ZME1
  • Mfr. Model # 1372X6
Male Branch Tee, 1/4-18, 3/8 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZME1
Mfr. Model # 1372X6
UNSPSC #40142605
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Male Branch Tee
Type Male
Pipe Size 1/4"
Tube Size 3/8"
Thread Size 1/4-18
Pressure (PSI) 150
Connection Compression Copper Tube
Temp. Range -40 to 200 F
Material Brass
Standards SAE and DOT
Includes Nut and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms