Check Availability
  • EATON WEATHERHEAD 

    Low Temperature Compound Crimped Hydraulic Hose

  • Item # 20LW72
  • Mfr. Model # H245L12-250R
Low Temperature Compound Crimped Hydraulic Hose
Qty
  • Web Price
    $3,777.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LW72
Mfr. Model # H245L12-250R
UNSPSC #40142007
Shipping Weight 155.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 3/4
Hose Length (Ft.) 250
Hose Outside Dia. (In.) 1-1/8
Operating Pressure (PSI) 3500
Safety Factor 4:1
Min. Bend Radius (In.) 4-3/4
Tube Material Low Temperature Compound
Cover Material Synthetic Rubber
Reinforcement (2) Wire Braid
Dash Size 12
Temp. Range (F) -70 Degrees to 212 Degrees
Standards SAE 100R16, MSHA, EN857 2SC
Application Low Temperature Hydraulic
* This product's country of origin is subject to change

Compliance and Restrictions