Check Availability
  • EATON WEATHERHEAD 

    Low Temperature Compound Crimped Hydraulic Hose

  • Item # 20LW68
  • Mfr. Model # H245L08-250R
Low Temperature Compound Crimped Hydraulic Hose
Qty
  • Web Price
    $2,498.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LW68
Mfr. Model # H245L08-250R
UNSPSC #40142007
Shipping Weight 98.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1/2
Hose Length (Ft.) 250
Hose Outside Dia. (In.) 53/64
Operating Pressure (PSI) 4500
Safety Factor 4:1
Min. Bend Radius (In.) 3-1/2
Tube Material Low Temperature Compound
Cover Material Synthetic Rubber
Reinforcement (2) Wire Braid
Dash Size 08
Temp. Range (F) -70 Degrees to 212 Degrees
Standards SAE 100R16, MSHA, EN857 2SC
Application Low Temperature Hydraulic
* This product's country of origin is subject to change

Compliance and Restrictions