Check Availability
  • EATON WEATHERHEAD 

    Inverted Flare Union, Brass, 3/4" Hex

  • Item # 20KF43
  • Mfr. Model # 302X6
Inverted Flare Union, Brass, 3/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF43
Mfr. Model # 302X6
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Inverted Flare Union
Type Female
Length 0.62"
Hex Size 3/4"
Tube Size 1/4"
Thread Size 5/8-18
Pressure (PSI) 2000
Outside Dia. 17/32"
Connection Inverted Flare
Temp. Range -40 Degrees to 200 Degrees F
Material Brass
For Use With All 3/8" Inverted Flare Nuts
Standards ASA,ASME, SAE, MS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms