Check Availability
  • EATON WEATHERHEAD 

    Inverted Flare Tube Nut,Steel,7/16" Hex

  • Item # 20KF09
  • Mfr. Model # 105X4
Inverted Flare Tube Nut,Steel,7/16" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF09
Mfr. Model # 105X4
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin China *
Item Inverted Flare Tube Nut
Type Male
Length 0.56"
Hex Size 7/16"
Tube Size 1/4"
Thread Size 7/16-24
Pressure (PSI) 2000
Outside Dia. 7/16"
Connection Inverted Flare
Temp. Range -40 Degrees to 200 Degrees F
Material Steel
For Use With Steel, Copper, Aluminum Tubing
Standards ASA,ASME, SAE, MS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms