Check Availability
Inverted Flare Tube Nut, 0.56" L, 3/8" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF08
Mfr. Model # 105X3
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin China *
Item Inverted Flare Tube Nut
Type Male
Length 0.56"
Hex Size 3/8"
Tube Size 3/16"
Thread Size 3/8-24
Pressure (PSI) 2000
Outside Dia. 3/8"
Connection Inverted Flare
Temp. Range -40 Degrees to 200 Degrees F
Material Brass
For Use With Steel, Copper, Aluminum Tubing
Standards ASA,ASME, SAE, MS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms