Check Availability
  • EATON WEATHERHEAD 

    Inverted Flare Tube Nut, 0.56" L, Brass

  • Item # 20KF05
  • Mfr. Model # 100X4
Inverted Flare Tube Nut, 0.56" L, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF05
Mfr. Model # 100X4
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Inverted Flare Tube Nut
Type Male
Length 0.56"
Hex Size 7/16"
Tube Size 1/4"
Thread Size 7/16-24
Pressure (PSI) 2000
Outside Dia. 3/8"
Connection Inverted Flare
Temp. Range -40 Degrees to 200 Degrees F
Material Brass
For Use With Steel, Copper, Aluminum Tubing
Standards ASA,ASME, SAE, MS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms