Check Availability
  • EATON WEATHERHEAD 

    Hydraulic Hose Fitting, 1.20" L, SAE

  • Item # 20KG13
  • Mfr. Model # 69X5X4
Hydraulic Hose Fitting, 1.20" L, SAE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KG13
Mfr. Model # 69X5X4
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Elbow Male 5/16Inx1/4In Pipe, 0069X05A
Fitting Shape 45 Degrees Elbow
Hydraulic Tube Size 5/16"
Hydraulic Fitting Thread Type Male NPT
Hydraulic Fitting Thread Size 1/4"-18
Fitting Material Brass
Length (In.) 1.20
Finish Brass
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.