Check Availability
  • EATON WEATHERHEAD 

    Hydraulic Hose Fitting,1" L,SAE

  • Item # 20KG08
  • Mfr. Model # 69X2
Hydraulic Hose Fitting,1" L,SAE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KG08
Mfr. Model # 69X2
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Elbow Male 1/8Inx1/8In Pipe, 0069X02
Fitting Shape 45 Degrees Elbow
Hydraulic Tube Size 1/8"
Hydraulic Fitting Thread Type Male NPT
Hydraulic Fitting Thread Size 1/8"-27
Fitting Material Brass
Length (In.) 1
Finish Brass
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.