Check Availability
  • EATON WEATHERHEAD 

    Hydraulic Hose Fitting, 0.76" L, SAE

  • Item # 20KF96
  • Mfr. Model # 62X3
Hydraulic Hose Fitting, 0.76" L, SAE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF96
Mfr. Model # 62X3
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Compression Union
Fitting Shape 45 Degrees Elbow
Fitting Material Brass
Finish Brass
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.