Check Availability
Brass Compression Sleeve,  Brass Finish,  45° Elbow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF90
Mfr. Model # 60X4
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Compression Sleeve
Fitting Shape 45 Degrees Elbow
Fitting Material Brass
Finish Brass
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.