Check Availability
  • EATON WEATHERHEAD 

    Hydraulic Hose Fitting, Coupleable

  • Item # 20JW09
  • Mfr. Model # 10508B-106
Hydraulic Hose Fitting, Coupleable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20JW09
Mfr. Model # 10508B-106
UNSPSC #40141734
Catalog Page 0
Shipping Weight 0.1 lbs
Country of Origin India *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series H0105, H0106, H115, H116
Hydraulic Hose I.D. 1/2"
Hydraulic Fitting Thread Type Male NPT
Hydraulic Fitting Thread Size 3/8"-18
Fitting Material Carbon Steel
Hose Dash Size 6
Length (In.) 1.72
Finish Zinc, Trivalent Chromate
Standards SAE J516
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In