Check Availability
  • EATON WEATHERHEAD 

    Hydraulic Hose Fitting,Coupleable

  • Item # 20JW01
  • Mfr. Model # 10504B-202
Hydraulic Hose Fitting,Coupleable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20JW01
Mfr. Model # 10504B-202
UNSPSC #40141734
Shipping Weight 0.1 lbs
Country of Origin India *
Item Hydraulic Hose Fitting
Hydraulic Fitting Connection Type Barbed
Fitting Shape Straight
For Use With Hose Series H0105, H0106, H115, H116
Hydraulic Hose I.D. 1/4"
Hydraulic Fitting Thread Type Female NPT
Hydraulic Fitting Thread Size 1/8"-27
Fitting Material Carbon Steel
Hose Dash Size 2
Length (In.) 1.47
Finish Zinc, Trivalent Chromate
Standards SAE J516
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close