Check Availability
  • EATON WEATHERHEAD 

    Hydraulic Hose Adapter

  • Item # 20KF81
  • Mfr. Model # 48X6X6
Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF81
Mfr. Model # 48X6X6
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape 45 Degrees Elbow
Fitting Thread Type 1 Male SAE
Fitting Thread Size 1 3/8"-24
Fitting Thread Type 2 Male SAE
Fitting Thread Size 2 3/8"-24
Max. Working Pressure (PSI) 2000
Hose Adapter Material Brass
Length (In.) 1.44
Finish Brass
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.