Check Availability
  • EATON WEATHERHEAD 

    Hydraulic Hose Adapter

  • Item # 20KF74
  • Mfr. Model # 3700X4
Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF74
Mfr. Model # 3700X4
UNSPSC #40141734
Shipping Weight 0.175 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape 45 Degrees Elbow
Fitting Thread Type 1 Female NPT
Fitting Thread Size 1 1/4"-18
Fitting Thread Type 2 Female NPT
Fitting Thread Size 2 1/4"-18
Max. Working Pressure (PSI) 1200
Hose Adapter Material Brass
Length (In.) 1.56
Finish Dura Kote(TM)
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.