Check Availability
  • EATON WEATHERHEAD 

    Hydraulic Hose Adapter

  • Item # 20KF56
  • Mfr. Model # 3220X8X4
Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF56
Mfr. Model # 3220X8X4
UNSPSC #40141734
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Female NPT
Fitting Thread Size 1 1/4"-18
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 1/2"-14
Max. Working Pressure (PSI) 5000
Hose Adapter Material Brass
Length (In.) 0.75
Finish Dura Kote(TM)
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.