Check Availability
  • EATON WEATHERHEAD 

    Gauge Ring,3/4 In Tube Sz,PK10

  • Item # 2ZLX4
  • Mfr. Model # 1485X12
Gauge Ring,3/4 In Tube Sz,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZLX4
Mfr. Model # 1485X12
UNSPSC #40142610
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Gauge Ring
Tube Size 3/4"
Pressure (PSI) 150
Connection Compression Nylon Tube
Temp. Range -40 to 200 F
Material Brass
Standards SAE and DOT FMVSS 571/194
Includes Nut and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms