Check Availability
Flare Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KG84
Mfr. Model # C5325X8
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Flare Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male JIC
Fitting Thread Size 1 3/4"-16
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 3/4"-16
Max. Working Pressure (PSI) 3000
Hose Adapter Material Carbon Steel
Length (In.) 2.44
Finish Dura-Kote(TM)
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.