Check Availability
  • EATON WEATHERHEAD 

    Fl Fitting, Crimp, 1" Hose, 1-1/4" Fl

  • Item # 20JW87
  • Mfr. Model # 16Z-G50
Fl Fitting, Crimp, 1" Hose, 1-1/4" Fl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1-pc. fitting is ideal for on-site machine repairs. Suitable for use with mobile equipment, molders, presses, and in general industrial hydraulic applications.
Show More Close
 

Technical Specifications

Item # 20JW87
Mfr. Model # 16Z-G50
UNSPSC #40141734
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Hydraulic Flange Fitting
Fitting Shape 45 Degrees Elbow
Hydraulic Fitting Connection Type Crimpable
For Use With Hose Series H017, H039, H114, G115, H145, H146, H245, H324, H325, H350, H425, H545, H900
Hydraulic Hose I.D. 1"
Hydraulic Flange Size 1-1/4"
Flange Code 61
Fitting Material Carbon Steel
Length (In.) 4.81
Hose Dash Size 16
Finish Zinc, Trivalent Chromate
Standards SAE J516
* This product's country of origin is subject to change

Compliance and Restrictions