Check Availability
  • EATON WEATHERHEAD 

    Female Elbow, 3/8-18, 1/2 In Tube Sz

  • Item # 2ZKU4
  • Mfr. Model # 1870X8
Female Elbow, 3/8-18, 1/2 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZKU4
Mfr. Model # 1870X8
UNSPSC #40142604
Shipping Weight 0.21 lbs
Country of Origin Mexico *
Item Female Elbow
Type Female
Pipe Size 3/8"
Tube Size 1/2"
Thread Size 3/8-18
Pressure (PSI) 150
Connection Quick Connect
Temp. Range -40 to 200 F
Material Brass
Gasket Material Ethylene Propylene Rubber
For Use With Push Connect/Air Brake
Standards DOT FMVSS 571.106 and SAE J1200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms