Check Availability
  • EATON WEATHERHEAD 

    CPE Truck Hose

  • Item # 45AT80
  • Mfr. Model # H21316-50
CPE Truck Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AT80
Mfr. Model # H21316-50
UNSPSC #40142007
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Truck Hose
Hose Inside Dia. (In.) 7/8
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 1-13/64
Operating Pressure (PSI) 400
Safety Factor 4:1
Min. Bend Radius (In.) 3-1/2
Tube Material CPE
Cover Material Fiber Braid
Reinforcement Wire Braid
Dash Size 16
Temp. Range (F) -40 Degrees to 200 Degrees
Standards SAE J1402, TYPE AI, DOT AI
* This product's country of origin is subject to change

Compliance and Restrictions