Check Availability
  • EATON WEATHERHEAD 

    CPE Crimped Hydraulic Hose

  • Item # 20LV88
  • Mfr. Model # H03912-100
CPE Crimped Hydraulic Hose
Qty
  • Web Price
    $1,826.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LV88
Mfr. Model # H03912-100
UNSPSC #40142007
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 3/4
Hose Length (Ft.) 100
Hose Outside Dia. (In.) 1-9/32
Operating Pressure (PSI) 300
Vacuum Rating (Inches Hg) 25
Safety Factor 4:1
Min. Bend Radius (In.) 2-1/2
Tube Material CPE
Cover Material Neoprene
Reinforcement (2) Fiber Ply and Helical Wire
Dash Size 12
Temp. Range (F) -40 Degrees to 275 Degrees
Standards USCG, ABS, MSHA, J1942/1, SAE 100R3
Application Suction, Vacuum Applications
* This product's country of origin is subject to change

Compliance and Restrictions