Check Availability
  • EATON WEATHERHEAD 

    CPE Crimped Hose 1-1/4In Hose For Return Hose

  • Item # 20KH04
  • Mfr. Model # H03920
CPE Crimped Hose 1-1/4In Hose For Return Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KH04
Mfr. Model # H03920
UNSPSC #40142007
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hose 1-1/4In Hose For Return Hose
Type Crimped
Hose Inside Dia. (In.) 1-1/4
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 1-53/64
Operating Pressure (PSI) 200
Vacuum Rating (Inches Hg) 25
Safety Factor 4:1
Min. Bend Radius (In.) 5
Tube Material CPE
Cover Material Neoprene
Color Black
Reinforcement Helical Wire, (2) Textile Braid
Dash Size -20
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R4
Application In Plant Hydraulics, Construction, Off Road Equipment, Agricultural Equipment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.