Check Availability
  • EATON WEATHERHEAD 

    Brake Line Union, Steel, PK5

  • Item # 5MTE5
  • Mfr. Model # 7941
Brake Line Union, Steel, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MTE5
Mfr. Model # 7941
UNSPSC #26112101
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Hydraulic Brake Fittings
Thread Size M10x1.0
Connection Bubble Flare
Material Steel
Standards SAE / DOT
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms