Check Availability
  • EATON WEATHERHEAD 

    Brake Line, Inverted, 20In, Carbon Steel

  • Item # 32WH48
  • Mfr. Model # S520
Brake Line, Inverted, 20In, Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WH48
Mfr. Model # S520
UNSPSC #25171716
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Brake Line
Type Inverted
Tube Size 5/16"
Thread Size 1/2-20
Length 20"
Material Carbon Steel
Finish Zinc
Application Steel Brake Lines, Hydraulic Brakes
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In