Check Availability
  • EATON WEATHERHEAD 

    Adapter,Inverted Flare,Brass1/2In Tube

  • Item # 32WH95
  • Mfr. Model # 402X8
Adapter,Inverted Flare,Brass1/2In Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WH95
Mfr. Model # 402X8
UNSPSC #26112101
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Adapter
Type Inverted Flare
Length 1.48"
Pipe Size 3/8"
Tube Size 1/2"
Thread Size 3/8-18
Pressure (PSI) 2000
Connection Tube x MNPT
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Steel Tubing
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms