Check Availability
  • EATON WEATHERHEAD 

    3/8" MNPT x Hose Truck Valve

  • Item # 1VRC3
  • Mfr. Model # 7506
3/8" MNPT x Hose Truck Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Forged Brass Truck Valves

• Max. pressure: 200 psi Temp. range: -40° to 250°F
Use for cooling fuel lines in truck shutoff applications. Not intended for natural gas, LPG, nuclear, or aircraft applications. Forged brass construction with steel handle.
Show More Close
 

Technical Specifications

Item # 1VRC3
Mfr. Model # 7506
UNSPSC #26101743
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Truck Valve
Connection Type MNPT x Hose
Pipe Size 3/8"
Hose Inside Dia. 3/8"
Overall Height 3"
Overall Width 2-1/4"
Body Material Forged Brass
Handle Material Steel
Max. Pressure 200 psi
Temp. Range -40 Degrees to 250 Degrees F
Seal Material Buna-N
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms