Check Availability
  • EATON WEATHERHEAD 

    1.75" Drain Plug

  • Item # 20KG03
  • Mfr. Model # 6892
1.75" Drain Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KG03
Mfr. Model # 6892
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Drain Plug
Length (In.) 1.75
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close