Check Availability
  • EATON 

    Variable Frequency Drive,50 Max. HP,3 Input Phase AC,480VAC Input Voltage

  • Item # 4LRR2
  • Mfr. Model # HVX050A1-4A1N1
Variable Frequency Drive,50 Max. HP,3 Input Phase AC,480VAC Input Voltage
Qty
  • Web Price
    $5,149.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for HVAC, pump, and fluid control applications and features 6050 Hz, and 3-phase output variable speedfrequency 0 to 320 Hz. 3% AC line reactor and EMIRFI filter standard. Standard IO includes 0-10VDC, 4-20mA, 6 digital inputs, 2 NONC outputs, and 1 analog output. Frequency control (Vf) and open-loop sensorless vector control. Backlit LCD English HOA keypadterminalnetwork control. Help protect your motors from overcurrent, overvoltage, undervoltage, earth fault, input phase and motor phase supervision, overtemp., and motor overload, stall, and underload.
Show More Close
 

Technical Specifications

Item # 4LRR2
Mfr. Model # HVX050A1-4A1N1
UNSPSC #26111503
Catalog Page 154
Shipping Weight 82.0 lbs
Country of Origin Finland *
Item Variable Frequency Drive
Max. HP 50
Enclosure NEMA 1
Input Voltage 480VAC
Max. Output Amps 72
Output Voltage 480VAC
Input Phase AC 3
Output Phase AC 3
With Bypass / No Bypass No Bypass
With Line Contactor / No Line Contactor No Line Contactor
Starting Torque 200%
Torque @ 1 Hz 100%
Input Frequency 50/60 Hz
Output Frequency Range 0 to 320 Hz
Adjustable Acceleration Time 0 to 3000 sec.
Adjustable Deceleration Time 0 to 3000 sec.
Dynamic Braking Optional
Height 24.8"
Width 9.3"
Depth 10.1"
Control Type Keypad/Terminal/Network
Key Pad Lockout Yes
Start/Stop Control Programmable
Protection Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Control Method Frequency Control (V/f) Open Loop Sensor less Vector Control
Accepts Input Control Signal 0-10VDC, 4-20mA
Display Type LCD Keypad
Displays LCD Keypad
Digital Readout Yes
For Use With 3-Phase Inverter Duty Motor
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms