Check Availability
  • EATON 

    Variable Frequency Drive,25 Max. HP,3 Input Phase AC,240VAC Input Voltage

  • Item # 4LRN3
  • Mfr. Model # HVX025A1-2A1N1
Variable Frequency Drive,25 Max. HP,3 Input Phase AC,240VAC Input Voltage
Qty
  • Web Price
    $2,970.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LRN3
Mfr. Model # HVX025A1-2A1N1
UNSPSC #26111503
Catalog Page 154
Shipping Weight 79.0 lbs
Country of Origin Finland *
Item Variable Frequency Drive
Max. HP 25
Enclosure NEMA 1
Input Voltage 240VAC
Max. Output Amps 75
Output Voltage 240VAC
Input Phase AC 3
Output Phase AC 3
With Bypass / No Bypass No Bypass
With Line Contactor / No Line Contactor No Line Contactor
Starting Torque 200%
Torque @ 1 Hz 100%
Input Frequency 50/60 Hz
Output Frequency Range 0 to 320 Hz
Adjustable Acceleration Time 0 to 3000 sec.
Adjustable Deceleration Time 0 to 3000 sec.
Dynamic Braking Optional
Height 24.8"
Width 9.3"
Depth 10.1"
Control Type Keypad/Terminal/Network
Key Pad Lockout Yes
Start/Stop Control Programmable
Protection Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Control Method Frequency Control (V/f) Open Loop Sensor less Vector Control
Accepts Input Control Signal 0-10VDC, 4-20mA
Display Type LCD Keypad
Displays LCD Keypad
Digital Readout Yes
For Use With 3-Phase Inverter Duty Motor
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.