Check Availability
  • EATON 

    Variable Frequency Drive,1.5 Max. HP,3 Input Phase AC,480VAC Input Voltage

  • Item # 40HY81
  • Mfr. Model # DG1-343D3FB-C21C
Variable Frequency Drive,1.5 Max. HP,3 Input Phase AC,480VAC Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose drive is designed for more demanding commercial and industrial applications. Features Active Energy Control for increased efficiency, safety, and reliability. Additional features include: brake chopper; dual overload ratings-110% variable torque, 150% constant torque; integrated common mode reduction 5% DC link choke with input surge; EMI/RFI filters; real-time clock; local/remote operation from keypad and 2 configurable soft keys; external auxiliary control capability; standard I/O-8DI, 1DO2AI, 2AO, 3 relays; Ethernet IP and modbus communications; and 2 expansion slots to support additional I/O or communication protocols.
Show More Close
 

Technical Specifications

Item # 40HY81
Mfr. Model # DG1-343D3FB-C21C
UNSPSC #26111503
Catalog Page 157
Shipping Weight 16.0 lbs
Country of Origin China *
Item Variable Frequency Drive
Max. HP 1.5
Enclosure NEMA 1
Input Voltage 480VAC
Max. Output Amps 3.3
Output Voltage 480VAC
Input Phase AC 3
Output Phase AC 3
With Bypass / No Bypass No Bypass
With Line Contactor / No Line Contactor No Line Contactor
Starting Torque 150%
Input Frequency 50/60 Hz
Dynamic Braking Internal Brake Chopper Circuit
Height 11.5"
Width 6.02"
Depth 7.89"
Control Type Keypad, Terminal, Network
Key Pad Lockout Yes
Start/Stop Control Keypad/Programmable
Protection Overvoltage, Overcurrent, Incoming Surge, Under Voltage, Input Phase Loss, Output Phase Loss, Overheating, Overload, Stall
Control Method PWM Control with Active Energy Management
Accepts Input Control Signal 0-10VDC, 4-20mA
Display Type LCD Keypad
Displays LCD Keypad
Digital Readout Yes
For Use With 3-Phase Inverter Duty Motor
Standards UL, cUL, CE, EN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms