Check Availability
  • EATON 

    Variable Frequency Drive,15 Max. HP,3 Input Phase AC,208VAC Input Voltage

  • Item # 32WP58
  • Mfr. Model # HMX047A1NA
Variable Frequency Drive,15 Max. HP,3 Input Phase AC,208VAC Input Voltage
Qty
  • Web Price
    $2,907.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WP58
Mfr. Model # HMX047A1NA
UNSPSC #26111503
Shipping Weight 140.0 lbs
Country of Origin USA *
Item Variable Frequency Drive
Max. HP 15
Enclosure NEMA 1
Input Voltage 208VAC
Max. Output Amps 46.2
Output Voltage 208VAC
Input Phase AC 3
Output Phase AC 3
With Bypass / No Bypass No Bypass
With Line Contactor / No Line Contactor No Line Contactor
Starting Torque 150%
Torque @ 1 Hz 110%
Input Frequency 50/60 Hz
Output Frequency Range 0 to 320 Hz
Adjustable Acceleration Time 0.1 to 3000 sec.
Adjustable Deceleration Time 0.1 to 3000 sec.
Height 45.45"
Width 11.44"
Depth 15.9"
Control Type Keypad/Remote, Keypad/Ethernet and Other Communication Networks Available
Key Pad Lockout Yes
Start/Stop Control Start/ Stop and Speed Programmable
Protection Overvoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Control Method Sensor Less Flux Vector Automatically Calculates Optimum Motor Performance for Low Speed, High Starting Torque Applications, Excels at Pumping Applications
Accepts Input Control Signal Yes
Display Type LED
Displays Speed, Alarms and Programmable
Digital Readout Yes
For Use With 3-Phase Inverter Duty Motor
Standards UL, CSA, CE, EMC Emissions
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms