Check Availability
  • EATON VICKERS 

    7.5 HP 230/460VAC Hydraulic Power Unit, 1470 psi 7.5 gpm

  • Item # 4DDL9
  • Mfr. Model # 4995555
7.5 HP 230/460VAC Hydraulic Power Unit, 1470 psi 7.5 gpm
Qty
  • Web Price
    $6,152.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

20 Gallon AC Power Unit delivers smooth, quiet operation. Unit features close coupled pump and motor, adjustable relief valve, pressure gauge, filler breather, and lift-out cover for easy maintenance. For use in utilities, automotive, machine tools, molding, construction industries. Has horizontal reservoir capacity.
Show More Close
 

Technical Specifications

Item # 4DDL9
Mfr. Model # 4995555
UNSPSC #39121004
Catalog Page 2470
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Hydraulic Power Unit
Reservoir Capacity 20 gal.
HP 7.5
Nominal Flow 7.5 gpm
Max. Pressure 1470 psi
Voltage 230/460VAC
Phase 3
Hz 60/50
Full Load Amps 21.0/10.5A
Pressure Port 1-1/16"-12 (SAE 12)
Return Port 1-5/16"-12 (SAE 16)
Mounting Horizontal
RPM 1800
Overall Length 27"
Overall Width 18"
Overall Height 25"
Built-In Features Adjustable Relief Valve
* This product's country of origin is subject to change

Compliance and Restrictions