Check Availability
  • EATON VICKERS 

    6.46" x 1.9" x 2" Proportional Hydraulic Throttle Valve

  • Item # 21U789
  • Mfr. Model # 02-353132
6.46" x 1.9" x 2" Proportional Hydraulic Throttle Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mounted to a manifold, this valve can be infinitely positioned for throttling (restriction) of the fluid flow.
Show More Close
 

Technical Specifications

Item # 21U789
Mfr. Model # 02-353132
UNSPSC #40141608
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hydraulic Throttle Valve
Valve Type - Hydraulic Valves Hydraulic Throttle Valve
NFPA Size D03
Operation Type - Hydraulic Valves Proportional
Center Position - Hydraulic Valves Closed
Return Type - Hydraulic Valves Spring Centered
Coil Voltage - Hydraulic Valves 24VDC
Valve Ways and Positions 2-Way/2-Position
Max. Flow - Hydraulic Valves 7.0 gpm
Max. Pressure - Hydraulic Valves 5000 psi
Connection DIN 43650
Max. Tank Pressure (PSI) 5000
Seal Type Fluorocarbon
Length (In.) 6.46
Width (In.) 1.9
Height (In.) 2
* This product's country of origin is subject to change

Compliance and Restrictions