Check Availability
  • EATON VICKERS 

    6.1" x 2.0" x 3.0" Proportional Hydraulic Pressure Relief Valve

  • Item # 21U765
  • Mfr. Model # 02-146066
6.1" x 2.0" x 3.0" Proportional Hydraulic Pressure Relief Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering overload protection for your hydraulic system, this valve opens when fluid pressure reaches a specified level. It helps regulate pressure and helps prevent damage to the system.
Show More Close
 

Technical Specifications

Item # 21U765
Mfr. Model # 02-146066
UNSPSC #40141608
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hydraulic Pressure Relief Valve
Valve Type - Hydraulic Valves Hydraulic Relief Valve
NFPA Size D03
Operation Type - Hydraulic Valves Proportional
Coil Voltage - Hydraulic Valves 24VDC
Valve Ways and Positions 2-Way/1-Position
Max. Flow - Hydraulic Valves 1.3 gpm
Max. Pressure - Hydraulic Valves 5000 psi
Connection Din 43650
Coil Rating 0.8A x 29 ohms
Max. Tank Pressure (PSI) 5000
Adjustable PSI Range 87 to 5000
Seal Type Fluorocarbon
Length (In.) 6.1
Width (In.) 2.0
Height (In.) 3.0
* This product's country of origin is subject to change

Compliance and Restrictions