Check Availability
  • EATON VICKERS 

    5 HP 230/460VAC Hydraulic Power Unit, 2450 psi 3 gpm

  • Item # 4DDL7
  • Mfr. Model # 3044143
5 HP 230/460VAC Hydraulic Power Unit, 2450 psi 3 gpm
Qty
  • Web Price
    $3,810.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This EATON VICKERS hydraulic power unit delivers smooth, quiet operation. Unit features close coupled pump and motor, adjustable relief valve, pressure gauge, filler breather, and lift-out cover for easy maintenance. For use in utilities, automotive, machine tools, molding, construction industries. Has vertical reservoir capacity.
Show More Close
 

Technical Specifications

Item # 4DDL7
Mfr. Model # 3044143
UNSPSC #39121004
Catalog Page 2470
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Hydraulic Power Unit
Reservoir Capacity 10 gal.
HP 5
Nominal Flow 3 gpm
Max. Pressure 2450 psi
Voltage 230/460VAC
Phase 3
Hz 60/50
Full Load Amps 14.6/7.3A
Pressure Port 3/4"-16 (SAE 8)
Return Port 3/4"-16 (SAE 8)
Mounting Vertical
Manifold Block D03
RPM 1800
Overall Length 21 IN
Overall Width 14"
Overall Height 29"
Built-In Features Adjustable Relief Valve
* This product's country of origin is subject to change

Compliance and Restrictions