Check Availability
  • EATON VICKERS 

    12/24 Spline Open Circuit Piston Pump with 44 gpm Flow Rate and Left Shaft Rotation

  • Item # 20V859
  • Mfr. Model # 421AK01110B
12/24 Spline Open Circuit Piston Pump with 44 gpm Flow Rate and Left Shaft Rotation
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V859
Mfr. Model # 421AK01110B
UNSPSC #40151533
Shipping Weight 63.35 lbs
Country of Origin USA *
Item Open Circuit Piston Pump
Displacement 4.88 cu. in./rev
Flow Rate 44 gpm
Max. Continuous PSI 3000
Max. Intermittent Pressure 3335
Shaft Rotation Left
Shaft Size 12/24 Spline
Shaft Seal Polyacrylate
Inlet Port 2" CD 61 Flange
Outlet Port 1" CD 61 Flange
Port Location Rear
Controller Type Pressure Flow Compensator With # 4 SAE O-Ring Load Sense Port
Pressure Compensator Setting 3000-3100 lbf/sq. in.
Flow Compensator Setting 180-220 lbf/sq. in.
Max. Power 82.7 HP
Min. RPM 600
Max. RPM 3600
Mount Type 2_1_4 Bolt SAE_C
Special Features Quiet Pump And Compact Design
Application Backhoes, Dump Truck Lifts, Pavers, Cranes, Cable Plows, Mining Machinery
* This product's country of origin is subject to change

Compliance and Restrictions