Check Availability
  • EATON VICKERS 

    10 HP 230/460VAC Hydraulic Power Unit, 1470 psi 10 gpm

  • Item # 4DDN3
  • Mfr. Model # 3044402
10 HP 230/460VAC Hydraulic Power Unit, 1470 psi 10 gpm
Qty
  • Web Price
    $7,462.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This EATON VICKERS hydraulic power unit delivers smooth, quiet operation. Unit features close coupled pump and motor, adjustable relief valve, pressure gauge, filler breather, and lift-out cover for easy maintenance. For use in utilities, automotive, machine tools, molding, construction industries. Has horizontal reservoir capacity.
Show More Close
 

Technical Specifications

Item # 4DDN3
Mfr. Model # 3044402
UNSPSC #39121004
Catalog Page 2470
Shipping Weight 470.0 lbs
Country of Origin USA *
Item Hydraulic Power Unit
Reservoir Capacity 30 gal.
HP 10
Nominal Flow 10 gpm
Max. Pressure 1470 psi
Voltage 230/460VAC
Phase 3
Hz 60/50
Full Load Amps 28.4/14.2A
Pressure Port 1-1/16"-12 (SAE 12)
Return Port 1-5/16"-12 (SAE 16)
Mounting Horizontal
RPM 1800
Overall Length 38"
Overall Width 24"
Overall Height 23"
Built-In Features Adjustable Relief Valve
* This product's country of origin is subject to change

Compliance and Restrictions