Check Availability
  • EATON VICKERS 

    1" Keyed Single Vane Pump with 9 gpm @ 1200 rpm and 100 psi Flow Rate

  • Item # 20V950
  • Mfr. Model # 358357-5
1" Keyed Single Vane Pump with 9 gpm @ 1200 rpm and 100 psi Flow Rate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V950
Mfr. Model # 358357-5
UNSPSC #40151533
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Single Vane Pump
Flow Rate 9 gpm @ 1200 rpm and 100 psi
Displacement 1.81 cu. in./rev.
Inlet Port 1.25" NPT
Outlet Port 3/4"-16 Straight Thread
Port Location Opposite Inlet Port
Shaft Size 1"
Shaft Style Keyed
Shaft Rotation Left
Mount Type SAE A 2 Bolt Flange
Max. Pressure 2500 psi
Min. RPM 600
Max. RPM 1800
Application Power Units, Mobile Equipment, Lifts
* This product's country of origin is subject to change

Compliance and Restrictions