Check Availability
  • EATON VICKERS 

    1" Keyed Single Vane Pump with 4 gpm @ 1200 rpm and 100 psi Flow Rate

  • Item # 20V930
  • Mfr. Model # 382082-4
1" Keyed Single Vane Pump with 4 gpm @ 1200 rpm and 100 psi Flow Rate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V930
Mfr. Model # 382082-4
UNSPSC #40151533
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Single Vane Pump
Flow Rate 4 gpm @ 1200 rpm and 100 psi
Displacement .80 cu. in./rev.
Inlet Port 1" NPT
Outlet Port 1/2" NPT
Port Location 90 Degrees CW From Inlet
Shaft Size 1"
Shaft Style Keyed
Shaft Rotation Right
Mount Type SAE A 2 Bolt Flange
Max. Pressure 2500 psi
Min. RPM 600
Max. RPM 1800
Application Power Units, Mobile Equipment, Lifts
* This product's country of origin is subject to change

Compliance and Restrictions