Check Availability
  • EATON VICKERS 

    1" Keyed Single Vane Pump with 25 gpm Flow Rate

  • Item # 20V917
  • Mfr. Model # 02-137124-1
1" Keyed Single Vane Pump with 25 gpm Flow Rate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V917
Mfr. Model # 02-137124-1
UNSPSC #40151533
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Single Vane Pump
Flow Rate 25 gpm
Displacement 4.94 cu. in./rev.
Inlet Port 2" CD 61 Flange
Outlet Port 1.25" CD 61 Flange
Port Location Opposite Inlet Port
Shaft Size 1"
Shaft Style Keyed
Shaft Rotation Right
Mount Type SAE C 2 Bolt Flange
Max. Pressure 2500 psi
Min. RPM 600
Max. RPM 1800
Application Power Units, Mobile Equipment, Lifts
* This product's country of origin is subject to change

Compliance and Restrictions