Check Availability
  • EATON VICKERS 

    1" Keyed Double Vane Pump with 60gpm/21gpm Flow Rate

  • Item # 20V957
  • Mfr. Model # 02-137445-1
1" Keyed Double Vane Pump with 60gpm/21gpm Flow Rate
Qty
  • Web Price
    $3,470.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V957
Mfr. Model # 02-137445-1
UNSPSC #40151533
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Double Vane Pump
Flow Rate 60gpm/21gpm
Displacement 11.8 cu. in./rev.-4.1 cu. in./rev.
Inlet Port 3-1/2" CD61 Flange
Outlet Port 1-1/2" CD 61 FLANGE And 1" CD 61 Flange
Port Location #1 Opposite Inlet, #2 135 Degrees CCW from Inlet
Shaft Size 1"
Shaft Style Keyed
Shaft Rotation Right
Mount Type SAE C 2 Bolt Flange
Max. Pressure 2500 psi
Min. RPM 600
Max. RPM 1800
Application Power Units, Mobile Equipment, Lifts
* This product's country of origin is subject to change

Compliance and Restrictions