Check Availability
  • EATON VICKERS 

    1" Keyed Double Vane Pump with 17gpm/8gpm Flow Rate

  • Item # 20V954
  • Mfr. Model # 421596-S
1" Keyed Double Vane Pump with 17gpm/8gpm Flow Rate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V954
Mfr. Model # 421596-S
UNSPSC #40151533
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Double Vane Pump
Flow Rate 17gpm/8gpm
Displacement 3.4 cu. in./rev.-1.7 cu. in./rev.
Inlet Port 2-1/2" CD61 Flange
Outlet Port 1" CD 61 Flange And 3/4" CD 61 Flange
Port Location #1 Inline with Inlet, #2 45 Degrees CCW from Inlet
Shaft Size 1"
Shaft Style Keyed
Shaft Rotation Left
Mount Type SAE B 2 Bolt Flange
Max. Pressure 2500 psi
Min. RPM 600
Max. RPM 1800
Application Power Units, Mobile Equipment, Lifts
* This product's country of origin is subject to change

Compliance and Restrictions