Check Availability
  • EATON 

    Transit Protector,For Use With Mfr. No. S811+,Includes: Hardware

  • Item # 20LE96
  • Mfr. Model # EMS41
Transit Protector,For Use With Mfr. No. S811+,Includes:  Hardware
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LE96
Mfr. Model # EMS41
UNSPSC #39121521
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Transit Protector
For Use With Mfr. No. S811+
Features 690V MOV Transient Protector 200mm, 290mm
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.