Check Availability
  • EATON 

    Transit Protector,For Use With Mfr. No. S811+,Includes: Hardware

  • Item # 20LE95
  • Mfr. Model # EMS39
Transit Protector,For Use With Mfr. No. S811+,Includes:  Hardware
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LE95
Mfr. Model # EMS39
UNSPSC #39121521
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Transit Protector
For Use With Mfr. No. S811+
Features 600V MOV Transient Protector 65, 110, 200
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.